High-Visibility Labels, Permanent Adhesive, Neon Green, 1" x 2-5/8", 750 Labels, 750PK
- Mfr # 5971
- Zoro # G423723613
product price:Â
$
43.89
/pk of 750, $0.06/ea
Key Features
Includes
750 labels
Color
Neon Green
Material
Paper, Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5971
- Zoro #
- G423723613
- UPC #
- 072782059712
- Country of Origin
- Mexico
Details
- Includes
- 750 labels
- Color
- Neon Green
- Material
- Paper, Adhesive
Description
Does you have something bold to say? Then say it loud and clear with these Neon Green High-Visibility Labels. They enable eye-catching colors that will get your advertisement, flier or brochure noticed. And with free templates from avery.com and your laser printer, you can customize the labels with attention-grabbing text and graphics for a powerful message. Labels measure 1" x 2-5/8", permanent adhesive. Includes 750 labels on 25 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.