This item is Discontinued.

Avery Hilighter, Desk, Flyl, PK36 98208

Hilighter, Desk, Flyl, PK36 (Discontinued)

  • Mfr # 98208
  • Zoro # G0060337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98208
Zoro #
G0060337
UPC #
071709982089
Country of Origin
Mexico

Details

Item
HI-LITER(R) Desk-Style Highlighters
Ink Color
Fluorescent Yellow
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
Features
Value Pack—36 for the price of 30!
Product Type
HI-LITER(R) Desk-Style Highlighters
Highlighter Style
Round Tank
Grip Type
Smooth
Highlighter Barrel Color
Yellow/Black
Highlighter Tip Type
Chisel

Description

HI-LITER(R) Desk-Style Highlighters, Markers Brand AVERY, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.