ID Label, Permanent Adhesive, PK750
Mfr # 06578
Zoro # G716262157
product price: $58.49
/pk 750, $0.08/eaSold in multiples of 5 for $292.45
Key Features
No. of Labels
750
Material
Film
Length
11.31 in
Adhesive
Permanent
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06578
Zoro #
G716262157
UPC #
072782065782
Country of Origin
Mexico
Dimensions
Length
11.31 in
Width
8.81 in
Overall Depth
0.563 in
Core Dia.
2" x 2-5/8"
Details
No. of Labels
750
Material
Film
Adhesive
Permanent
Label Maker Tape Finish
Matte
Color
White
Item
ID Label
Shape
Rectangle
Description
ID Label, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.