Shop FUEL STICKERS
See all product information
Create Account
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable, 5PK
- Mfr # Z-GCDYx5
- Zoro # G511363028
product price:Â
$
34.49
/pk of 5, $6.90/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Diesel Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCDYx5
- Zoro #
- G511363028
- UPC #
- 608011476922
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Diesel Only
- Printed Language
- English
- Finish
- Gloss Laminate
- Features
- Ultra High-Tack Adhesive
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Item
- Identification Label
- Laminated
- Yes
- Application
- Peel & Stick
- UV Resistant
- Yes
- Label Type
- Peel & Stick
- Language
- English
- Preprinted Text
- Diesel (Yellow)
- Product Type
- Fuel Cap Labels
- Label Color
- Yellow
Dimensions
- Width
- 2.17 in
- Thickness
- 4.5 mil
- Length
- .82 inch
- Height
- .82 in
Description
Diesel Label for Fuel Cap: Fleet Trucks, Box Truck, Van, Hvy-Dty, Ultra-Durable, 5PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.