Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11900
Zoro #
G3272141
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8 1/2 in
Height
11 in
Thickness
0.007 mil
Details
Item
Index Divider
Color
Multicolor
Tab Color
Multicolor
Material
Plastic
Type
Insertable
For Use With
Laser/InkJet Printers, 3 Ring Binders
Number of Tabs
5
Features
Large Tabs, 3-Hole Punched
Description
Number of Tabs 5, Width 8 1/2 in, Height 11 in, Thickness 0.007 mil, Material Plastic, For Use With Laser/InkJet Printers, 3 Ring Binders, Index Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.