Zoro Homepage

Industrial Direct Thermal Label, PK12000

  • Mfr # 04130

  • Zoro # G516262265


product price: $96.19
Free Shipping & Returns

Key Features

Shape
Rectangle
Color
White
No. of Labels
12000
Core Dia.
1" x 2"
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04130
Zoro #
G516262265
UPC #
072782041304
Country of Origin
Mexico

Dimensions

Core Dia.
1" x 2"
Overall Depth
4.73 in
Width
6.49 in
Length
12.49 in

Details

Shape
Rectangle
Item
Industrial Direct Thermal Label
Color
White
No. of Labels
12000
Adhesive
Permanent
Label Maker Tape Finish
Matte
Material
Paper

Description

Industrial Direct Thermal Label, Package Quantity 12000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.