Industrial Direct Thermal Labels, PK2000
Mfr # 04133
Zoro # G016262147
product price: $55.99
/pk 2000, $0.03/eaKey Features
Overall Depth
4.73 in
No. of Labels
2000
Width
5.74 in
Length
11.12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04133
Zoro #
G016262147
UPC #
072782041335
Country of Origin
Mexico
Dimensions
Overall Depth
4.73 in
Width
5.74 in
Length
11.12 in
Core Dia.
4" x 2"
Details
No. of Labels
2000
Item
Industrial Direct Thermal Labels
Color
White
Adhesive
Permanent
Shape
Rectangle
Material
Paper
Label Maker Tape Finish
Matte
Description
Industrial Direct Thermal Labels, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.