Shop FUEL STICKERS
See all product information
Create Account
Recycle Sticker for Trash Can: Garbage Can / Trash Binn -Outdoor Rated, Heavy Duty, 6''x2'', 4PK
- Mfr # Z-462RECYCLE-4PK
- Zoro # G411363111
product price:Â
$
9.49
/pk of 4, $2.37/ea
Sold in multiples of 5Â pks for
$47.45
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Recycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-462RECYCLE-4PK
- Zoro #
- G411363111
- UPC #
- 693634998371
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Recycle
- UV Resistant
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- Finish
- Gloss Laminate
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Application
- Peel & Stick
- Laminated
- Yes
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Trash Bin Labels
- Preprinted Text
- Recycle
- Label Color
- White
Dimensions
- Width
- 6 in
- Thickness
- 4.5 mil
- Length
- 2 inch
- Height
- 2 in
Description
Revolutionize Recycling with Our Premium Recycle Only Sticker for Trash Bins: Paving the Way to a Greener Future! : Are you an eco-conscious individual committed to reducing your environmental footprint and promoting responsible waste management? Look no further! Our high-quality Recycle Sticker for Trash Bins is the ultimate tool you need to revolutionize your recycling efforts and make a tangible impact on the planet. Embrace sustainability and embark on a journey to a greener future, all with the simplicity of a sticker!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.