Inkjet Magnet Sheet, 8-1/2" x 11", Matte, White, 5 Sheets/Pack
- Mfr # 3270
- Zoro # G904950699
product price:Â
$
33.69
/ea
Key Features
Sheet Size
8 1/2" x 11"
Color
White
Finish
Matte
Features
Magnetic, Printable, Lightweight
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3270
- Zoro #
- G904950699
- UPC #
- 72782032708
- Country of Origin
- United States
- Item
- Printable Magnetic Sheet
- Color
- White
- Finish
- Matte
- Features
- Magnetic, Printable, Lightweight
- Print Technology
- Inkjet
- Surface Finish
- Matte
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" x 11"
Description
Avery inkjet magnet sheet, 8-1/2" x 11", matte, white, 5 sheets/pack create personalized magnetic business cards, logos and more. They stick to most metal surfaces and are matte coated to create rich colors and vibrant photo reproduction. Get great results that are easy to create. Print one or multiple designs on blank sheets and then cut out with scissors or trim out with paper trimmer. Magnet sheets feed easily through most inkjet printers. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.