Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Insertable Big Tab Dividers, 5-Tab, Double-Sided Gold Edge Reinforcing, 11 x 8.5, Buff, Assorted (Discontinued)

  • Mfr # 11109
  • Zoro # G515960926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11109
Zoro #
G515960926
UPC #
-
Country of Origin
Mexico

Details

Number of Tabs
5-Tab
Type
Customizable
Features
Double-Sided Gold Plastic Edge Reinforcing
Tab Color
Blue, Orange, Red, White, Yellow
Divider Color
Buff
Item
Customizable Index Dividers
Material
Plastic
Color
Beige

Description

Big Tab dividers are bigger providing 50% more writing space than standard tabs. Special tab design allows easy insertion and removal, but keeps insert securely in place. Reinforced binding edge. White or buff paper dividers with clear or multicolor insertable tabs. It's easy to customize inserts using free templates from Avery Design & Print. Three-hole punched for use in standard ring binders, mini size 5.5 x 8.5 dividers are seven-hole punched for small binders and organizers, and legal size are 4-hole punched for legal size binders. Handwrite or print inserts on laser and inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.