Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Insertable Big Tab Plastic Dividers, 8-Tab, 11 x 8.5, Assorted, 1 Set (Discontinued)

  • Mfr # 11901
  • Zoro # G415960958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11901
Zoro #
G415960958
UPC #
-
Country of Origin
China

Details

Type
Customizable
Tab Color
Blue, Green, Light Blue, Light Green, Light Orange, Orange, Purple, Yellow
Number of Tabs
8-Tab
Divider Color
Assorted
Item
Customizable Index Dividers
Material
Plastic

Description

Sometimes good things do come in big packages. Big Tab Insertable Plastic Dividers offer extra convenience for your binder or notebook. The larger style insertable tabs accommodate inserts that you can print with sizeable fonts or more lines of text than on a typical insert for even more eye-catching power. Use free templates from Avery Design & Print to create professional-looking tabs. An easy-access notch at the top of the tab lets you slide inserts in and out with ease, while a secure indent point at the base of the tab keeps your insert from falling out. Translucent plastic offers a durable solution, so you can enjoy long-lasting organization of all your big ideas. Handwrite or print inserts on laser and inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.