This item is Discontinued.

Avery Invitation Cards with Metallic Border, Inkjet/Laser, 80 lb, 5x7, Matte White, 30PK 3325

Invitation Cards with Metallic Border, Inkjet/Laser, 80 lb, 5x7, Matte White, 30PK (Discontinued)

  • Mfr # 3325
  • Zoro # G712925131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3325
Zoro #
G712925131
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Size
11 x 8.5 in
Width
7 in
Card Height
5 in

Details

Color
Matte White
Machine Compatibility
Inkjet/Laser
Cards Per Sheet
2

Description

Remarkably reflective and elegant, Avery matte white invitation cards with metallic gold borders bring a strikingly radiant shine to any event or project. Each card is pre-printed with a brilliant gold foil-like border that is guaranteed to capture people's attention. Using 80-lb cardstock, each durable card has a premium feel. Simply fold and tear away each card on the sheet using the precise perforations on the edge of the cards which will leave behind a smooth edge. Create amazing double-sided designs to make DIY wedding invitations, holiday cards, menu cards, wedding programs, recipe cards, party invitations and more using the free design software and templates at avery.com/templates. Invitation cards come with blank white envelopes. Cards are compatible with both laser printers and inkjet printers. Please Note: The envelopes are not printable.


  • Add an elegant touch to invitation cards, holiday cards, or any greeting cards with eye-catching matte white invitations with metallic gold borders.
  • Create gorgeous double-sided designs on sturdy 80-lb cardstock.
  • Cardstock is perforated for easy folding and tearing, leaving behind a smooth edge.
  • Create your own RSVP cards for weddings, bridal shower invitations, graduation invitations and more with free templates and designs at avery.com/templates.
  • Printable cards are compatible with both laser and inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.