
Jumbo Desk-Style Permanent Marker, Extra-Broad Chisel Tip, Black, PK12 (Discontinued)
- Mfr # 24148
- Zoro # G6101415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24148
Zoro #
G6101415
UPC #
71709241483
Country of Origin
Mexico
Dimensions
Tip Size
15.9 mm
Details
Item
Markers
Color
Black
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
1.4 lbs
Series
MARKS A LOT®
Marker Grade
General Use
Description
Avery® MARKS A LOT Jumbo Desk-Style Permanent Marker, Extra-Broad Chisel Tip, Black, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.