
Kids Handwritten Identification Labels, 1.75 x 0.75, Borders: Blue, Orange, Yellow, PK60, 60PK
Mfr # 41442
Zoro # G406437193
product price:Â $3.85
/pk 60, $0.06/eaKey Features
Printer Series Compatibility
Handwrite Only
Color
Blue; Orange; Yellow
Background Color
White; Assorted
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41442
Zoro #
G406437193
UPC #
72782414429
Country of Origin
Mexico
Dimensions
Label Height
3/4 in
Label Width
1-3/4 in
Details
Item
Labels
Printer Series Compatibility
Handwrite Only
Color
Blue; Orange; Yellow
Background Color
White; Assorted
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Labels Per Unit
60
Labels Per Sheet
12
Total Number of Labels
60
Number of Sheets
5
Self-Adhesive
Yes
Description
Help kids identify their belongings with the Avery durable labels. Water- and tear-resistant labels are perfect for daycare, school, camping gear, lunchbox items, bottles, sporting goods, and electronic devices. Simply write on with a permanent marker for quick and easy labelling of all your kid's items and keep them out of lost and found. White labels with assorted border colors and permanent adhesive backing. The TrueBlock technology allows you to completely cover up whatever is underneath the label.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.