
Kids No-Iron Fabric Labels, 6 x 4, White, PK45, 45PK
Mfr # 40700
Zoro # G506437154
product price:Â $8.99
/pk 45, $0.20/eaKey Features
Printer Series Compatibility
Handwrite Only
Labels per Sheet
15
Label Type
Multipurpose Label
Background Color
White
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40700
Zoro #
G506437154
UPC #
72782407001
Country of Origin
Mexico
Details
Item
Labels
Printer Series Compatibility
Handwrite Only
Labels per Sheet
15
Label Type
Multipurpose Label
Background Color
White
Material
Polyester
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Labels Per Unit
45
Labels Per Sheet
15
Sheets Per Unit
3
Description
Make sure clothing always gets returned to its rightful owner with these no-iron clothing labels. Great for jackets, school uniforms, baby clothes, blankets, and backpacks. Just write on with a permanent marker, peel and stick. The labels work with many fabrics and are durable enough to withstand multiple washer and dryer cycles.
- Perfect for labeling jackets, t-shirts, hats, backpacks, and more.
- No iron needed, just write, peel and stick.
- Labels can withstand multiple washer and dryer cycles.
- Permanent adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.