Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Label, Color, 2X3.75, We, 200PK AVE6873

Label, Color, 2X3.75, We, 200PK (Discontinued)

  • Mfr # AVE6873
  • Zoro # G401818515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE6873
Zoro #
G401818515
UPC #
072782068738
Country of Origin
Mexico

Dimensions

Label Size
2in x 3.75in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Printer Series Compatibility
Copiers, Laser Printers
Number of Sheets
25
Number of Labels
8
Labels Per Unit
200
Special Features
Color Laser Labels with Sure Feed and Print-to-the-Edge Designed for a reliable printer feed and printing colors to the edge of the label.

Description

Matte white mailing labels are designed for color laser printing and offer print-to-the-edge capability. Each label features a special coating that provides vivid color and sharp text for brilliant, high-resolution color images and labels. They are ideal for mailings, messages, invitations and announcements. Use online templates to create and print professional-looking labels in minutes that speak volumes about your business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.