
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61522
Zoro #
G0060599
UPC #
072782615222
Country of Origin
United States
Dimensions
Size
1.25 x 3.5
Details
Item
Durable Permanent Multi-Surface ID Labels
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Background Color
White
Product Type
Durable Permanent Multi-Surface ID Labels
Weight
0.112 lbs
Labels Per Sheet
4
Labels Per Unit
40
Labels Across
2
Description
Durable Permanent Multi-Surface ID Labels, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.