Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Ezpeel, Lsr, 1/2X1.75 2PK

  • Mfr # AVE5967

  • Zoro # G801818528


product price: $105.99
/pk 2, $53.00/ea
Free Shipping & Returns

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5967
Zoro #
G801818528
UPC #
72782059675
Country of Origin
Mexico

Dimensions

Label Size
0.5in x 1.75in

Details

Item
Address/Shipping Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Printer Series Compatibility
Laser Printers
Color
White
Number of Sheets
250
Number of Labels
80
Labels Per Unit
20000
Special Features
Value Pack Stock up and save

Description

These White Return Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Sure Feed technology is designed for a reliable feed through your printer, helping prevent misalignments and jams. To easily customize your labels, use Avery's free online templates and designs. Each sheet includes 80 labels that each measure 1-3/4" wide x 1/2" high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.