71 1/4 in x 23 1/4 in x 17 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS27
- Zoro # G114741681
product price:Â
$
254.99
/ea
Key Features
Inside Length
71 1/4 in
Inside Width
23 1/4 in
Inside Height
17 1/2 in
Maximum Load Capacity
1,750 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNS27
- Zoro #
- G114741681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 71 1/4 in
- Inside Width
- 23 1/4 in
- Inside Height
- 17 1/2 in
- Outside Width
- 24 in
- Outside Length
- 72 in
- Outside Height
- 24 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 71 1/4x23 1/4x17 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 72 in, Outside Width 24 in, Outside Height 24 in, Stacking Strength 10,000 lb, Inside Length 71 1/4 in, Inside Width 23 1/4 in, Inside Height 17 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 88 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.