
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61533
Zoro #
G0060501
UPC #
072782615338
Country of Origin
Mexico
Dimensions
Size
0.66 x 1.75
Details
Item
Permanent ID Labels, TrueBlock(R) Technology
Printer Series Compatibility
Laser Printers
Color
White
Material
Polyester
Adhesive
Permanent Self-Adhesive
Background Color
White
Shape
Rectangular
Product Type
Permanent ID Labels, TrueBlock(R) Technology
Weight
1.326 lbs
Labels Per Sheet
60
Labels Per Unit
3000
Description
Permanent ID Labels, TrueBlock(R) Technology, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.