Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Label, Neon, Perm, 1X2.5, Ast AVE5979

Label, Neon, Perm, 1X2.5, Ast (Discontinued)

  • Mfr # AVE5979
  • Zoro # G601818094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE5979
Zoro #
G601818094
UPC #
72782059798
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
ID/Signage Labels
Material
Paper
Shape
Rectangular
Printer Series Compatibility
Laser Printers
Adhesive
Permanent Self-Adhesive
Color
Multicolor
Special Features
Laser Permanent Neon Rectangular Labels with Sure Feed -Ensuring a reliable printer feed.
Number of Sheets
15
Number of Labels
30
Labels Per Unit
450

Description

Make the most important messages stand out. Colorful, rectangular labels are designed for laser printers and have permanent adhesive. Ideal for priority messages, addressing, color-coding, identification/warning labels and more. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.