Label, Paper, White, PK5000
- Mfr # AVE4013
- Zoro # G422886616
product price:
$
40.49
/pk
Key Features
Labels per Sheet
12
Total Number of Labels
5,000
Adhesive
Permanent
Features
Curl Resistant, Stick & Stay, PVC-free, Chlorine-free, Customizable; Acid Free
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE4013
- Zoro #
- G422886616
- UPC #
- 072782040130
- Country of Origin
- Mexico
- Labels per Sheet
- 12
- Total Number of Labels
- 5,000
- Adhesive
- Permanent
- Features
- Curl Resistant, Stick & Stay, PVC-free, Chlorine-free, Customizable; Acid Free
- Shape
- Rectangle
- Print Technology
- Dot Matrix
- Color
- White
- Item
- Label
- Material
- Paper
- Avery Template Number
- 4013
- For Use With
- Pin Feed Printers and Dot Matrix Printers
- Shell Material
- Paper
- Wire Color
- White
- Compatible Product Type
- Pin Feed Printers and Dot Matrix Printers
- Traction Material
- Paper
Dimensions
- Label Height
- 15/16 in
- Label Width
- 3 1/2 in
Description
Label, Avery Template Number 4013, For Use With Pin Feed Printers and Dot Matrix Printers, Label Height 15/16 in, Label Width 3 1/2 in, Color White, Permanent Adhesive, Material Paper, Labels per Sheet 12, Total Number of Labels 5,000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.