Zoro Homepage

Label, Removeable, 8.5X11, 25

  • Mfr # AVE6465

  • Zoro # G101818358


product price: $26.69
/pk 25, $1.07/ea

Key Features

Material
Paper
Standards
FSC Certified
Shape
Rectangle
Color
White
Max. Label Width
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE6465
Zoro #
G101818358
UPC #
72782064655
Country of Origin
Mexico

Dimensions

Max. Label Width
8-1/2"
Max. Label Length
11"

Details

Material
Paper
Standards
FSC Certified
Shape
Rectangle
Color
White
Adhesive
Removable
No. of Labels
25
Finish
Matte
Item
ID Label
Features
Removable; Stick & Stay
Type
ID Label

Description

ID labels stick, stay and remove cleanly to make changes and revisions. The rectangular shape makes them ideal for binders, diskettes, file folders, cassettes, drawers, containers, boxes, shelves and more. Labels adhere to smooth surfaces, including paper, cardboard, plastic, wood, glass and metal. Labels are compatible with laser and inkjet printers. Avery offers many easy-to-use templates for Microsoft and many other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.