Shop FUEL STICKERS
See all product information
Create Account
Farm Use Sticker, Agricultural Equipment ID Label: Outdoor Rated, Heavy Duty, 6''x2'', 10PK
- Mfr # Z-FARM-10PK
- Zoro # G211363052
product price:Â
$
34.49
/pk of 10, $3.45/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Farm Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-FARM-10PK
- Zoro #
- G211363052
- UPC #
- 753287153333
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Farm Use
- Printed Language
- English
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Self-Adhesive
- Acrylic Emulsion
- Application
- Peel & Stick
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Laminated
- Yes
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Label Color
- White
- Preprinted Text
- Farm Use
- Language
- English
Description
Enhance Farm Compliance and Safety with Our Farm Use Equipment Labels''Farm Operations Managers, we understand the challenges you face in managing a successful agricultural operation. Compliance with local regulations and safety are top priorities. Our Heavy-Duty Commercial Grade Farm Use Equipment Labels are tailored to meet your needs and streamline your farm's operations.Key Benefits:1. Compliance Assurance:Our ''Farm Use'' labels help you clearly mark equipment intended for agricultural use. This ensures you meet local regulations, qualify for tax breaks, and reduce registration fees.2. Safety Enhancement:Promote a safer work environment by visibly marking farm equipment. Prevent accidents by making it clear which machinery is designed for farm use.3. Durability:Built to withstand harsh farm conditions, our labels are made from heavy-duty materials. They stay legible and in place through years of use.4. Easy Application:Hassle-free peel-and-stick application saves you time. Properly mark your equipment quickly and efficiently.5. Enhanced Organization:Improve efficiency by helping your team locate and identify the right machinery. Save time and reduce downtime.6. Versatile Use:Suitable for various farm equipment, including tractors, combines, plows, and harvesters.7. Professional Appearance:Neat, uniform labels give your equipment a polished, professional look.8. Cost-Effective:Affordable investment with long-term benefits. Avoid fines, accidents, and downtime.Choose our Farm Use Equipment Labels to ensure compliance, enhance safety, and improve organization on your farm. Order now for a safer, more efficient, and compliant farm operation. Your farm deserves the best.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.