Zoro Homepage

Label, Tag, Metlc, Slv, 672Pk

  • Mfr # AVE60519

  • Zoro # G101818297


product price: $55.99
/pk 5, $11.20/ea

Key Features

Material
Film
Shape
Rectangle
Color
Silver
Adhesive
Permanent
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE60519
Zoro #
G101818297
UPC #
72782605193
Country of Origin
United States

Dimensions

Max. Label Length
1"
Max. Label Width
1/2"

Details

Material
Film
Shape
Rectangle
Color
Silver
Adhesive
Permanent
Item
PermaTrack Metallic Asset Tag Labels, 1/2" x 1" , 672 Asset Tags
Finish
Glossy
Features
PVC-free; Print-to-the Edge; Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Customizable
Type
Asset Tag Label
No. of Labels
672

Description

PermaTrack Metallic Asset Tag Labels make it easy to create your own heavy-duty, metallic asset tags; bar-code labels; equipment tags; property tags and nameplates on demand, right from your laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture and containers. Labels in matte silver feature a strong adhesive and durable metallic material that is chemical-resistant, waterproof and abrasion-resistant. Customize with text, graphics, serialized numbers and bar codes using the free, online, Avery Design & Print software with bar-code generator. Print as many asset tags as you need when you need them - avoiding high minimum order quantities and long lead times from custom printing services. Labels are optimized for superior print performance to print smoothly without skewing or jamming. Each letter-size sheet includes 84 labels (1/2" x 1").

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.