Shop FUEL STICKERS
See all product information
Create Account
Sink For Hand Wash Only, Sink Label, For Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 4PK
- Mfr # Z-SFHWO-4PK
- Zoro # G211363038
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Sink For Hand Washing Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-SFHWO-4PK
- Zoro #
- G211363038
- UPC #
- 753287153340
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Thickness
- 4.5 mil
- Length
- 2 inch
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Sink For Hand Washing Only
- Self-Adhesive
- Acrylic Emulsion
- Finish
- Gloss Laminate
- Item
- Identification Label
- Printed Language
- English
- Features
- Ultra High-Tack Adhesive
- Laminated
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- UV Resistant
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Application
- Peel & Stick
- Label Type
- Peel & Stick
- Product Type
- Food Service Labels
- Preprinted Text
- Sink For Hand Washing Only
- Label Color
- White
- Language
- English
Description
'Hand Wash Only'' Sign, Ensure Kitchen Hygiene - Restaurant Sink LabelsKeep your kitchen up to code and maintain high standards of hygiene with our Hand Wash Only decal. This sink sign is specifically designed for food service establishments, our labels serve as an essential reminder, ensuring that handwashing sinks are used exclusively for their intended purpose maintaining a sanitary environment for food handling.Crafted in compliance with the FDA's 2022 Food Code, Section 5-205.11, these hand sink signs are a vital part of kitchen protocol. They are not mandated by law, but they play a critical role in preventing cross-contamination by clearly demarcating sinks designated solely for handwashing only.Each label is made with high-quality, water-resistant vinyl material suitable for the rigorous conditions of a commercial kitchen. We use a commercial grade adhesive, able to withstand your most rigorous cleaning schedules, without losing its stickiness or clarity of message.The bold and clear text is designed to catch the eye of your staff, ensuring no one accidentally uses the handwashing sinks for any purpose other than hygiene. At a convenient size, they fit perfectly above any sink without cluttering the space.Implementing our hand wash only sticker will not only help in meeting health and safety standards but also in reassuring your staff and patrons that food safety is a top priority. Display our ''Hand Washing Only'' labels to emphasize your commitment to impeccable cleanliness standards.Features:Clear, bold ''This Sink is for Hand Washing Only'' textWater-resistant and durable materialStrong adhesive for long-lasting stickinessCompliant with FDA's 2022 Food CodeProfessional design to match kitchen aestheticsEnsure your food service establishment reflects the highest standards of cleanliness and compliance with our specially designed sink labels.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.