Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Label, Wthrprf, Address, 1X2.5 1500PK AVE5520

Label, Wthrprf, Address, 1X2.5 1500PK (Discontinued)

  • Mfr # AVE5520
  • Zoro # G101818587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE5520
Zoro #
G101818587
UPC #
72782055202
Country of Origin
Mexico

Dimensions

Label Size
1in x 2.63in

Details

Item
Address/Shipping Labels
Material
Polyester
Shape
Rectangular
Printer Series Compatibility
Laser Printers
Adhesive
Permanent Self-Adhesive
Color
White
Number of Labels
30
Special Features
Address Labels with Sure Feed Designed for a reliable printer feed.
Labels Per Unit
1500
Number of Sheets
50

Description

These WeatherProof Mailing Labels with TrueBlock technology are made of durable polyester to stand up against harsh weather and conditions. They resist moisture, scuffing, tearing and smudging. The Ultrahold Adhesive sticks to tough surfaces ensuring your label won't fall off your package. With TrueBlock technology, the labels completely cover everything underneath so you can reuse boxes, mailing tubes, envelopes and more. Compatible with laser printers, the labels are simple to customize with sharp, clear text using free online templates and designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.