
Labels, CD, Inkjet Glossy, 20/Labels, 40/Inserts, White 20PK
Mfr # AVE8944
Zoro # G701847581
product price: $26.15
/pk 20, $1.31/eaKey Features
Printer Series Compatibility
Inkjet Printers
Label Type
Disc Labels
Adhesive
Permanent Self-Adhesive
Shape
Round
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE8944
Zoro #
G701847581
UPC #
72782089443
Country of Origin
Mexico
Details
Item
CD/DVD Labels
Printer Series Compatibility
Inkjet Printers
Label Type
Disc Labels
Adhesive
Permanent Self-Adhesive
Shape
Round
Material
Paper
Label Maker Tape Finish
Glossy
Includes
(20) CD Labels, (40) Jewel Case Spine Labels
Application
CD
Label Color
White
Description
Customize your CDs for easy identification, organization or to add eye-catching graphics. Labels feature a unique, patented design which centers labels using a standard jewel case. Labels also can be applied with Avery Label Applicator. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Easy to format using predesigned layouts, photos and clip art in Avery DesignPro media software. Designed for use in inkjet printers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.