
Lanyard Badge Holder w/Laser/Inkjet Inserts, Top Load, 4.25x6, WE, PK75 (Discontinued)
- Mfr # 08521
- Zoro # G1374136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08521
Zoro #
G1374136
UPC #
072782085216
Country of Origin
China
Dimensions
Length
18"
Width
4.25"
Name Badge Label Length
6"
Sheet Length
11"
Name Badge Holder Length
6"
Details
Item
Lanyard Badge Holder w/Laser/Inkje,PK 75
Color
Clear
Material
PVC Plastic
Features
Lanyard Style—Vertical orientation with easy-to-load large-pocket design and 18 lanyard. Ideal for carrying agendas, site maps and more during conferences and special events.
Weight
4.364 lbs
Orientation
Vertical
Sheets per Unit
38
Name Badges Per Sheet
2
Name Badges per Unit
75
Name Badge Label Color
White
Machine Compatibility
Inkjet Printers; Laser Printers
Load Style
Top
Description
Lanyard Badge Holder w/Laser/Inkje,PK 75, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.