Large Rotary Cards 5386, 3" x 5", 3 Cards/Sheet, 50 Cards/Box
- Mfr # 5386
- Zoro # G505301548
product price:Â
$
64.25
/ea
Key Features
Color
White
Total Number of Sheets
3
Features
Perforated, Printable, Double-sided, Heavyweight
Sheet Size
3" x 5"
Sheet Standard
Index Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5386
- Zoro #
- G505301548
- UPC #
- 72782053864
- Country of Origin
- Mexico
- Item
- Printable Rotary Card
- Color
- White
- Total Number of Sheets
- 3
- Features
- Perforated, Printable, Double-sided, Heavyweight
- Sheet Standard
- Index Card
- Application/Usage
- Laser Printing
- Print Technology
- Laser
- Compatibility
- Laser Printing, Inkjet Printing
Dimensions
- Sheet Size
- 3" x 5"
Description
Avery large rotary cards 5386, 3" x 5", 3 cards/sheet, 50 cards/box printable heavyweight card stock sheets feed automatically from paper tray. Plus, the thick card stock delivers a professional appearance and stands up to frequent use in card files. Ultra-fine perforations allow cards to be separated cleanly and easily. Avery offers many easy-to-use design and print solutions for cards. Convenient, do-it-yourself customization means you can make changes and print new cards with ease. See product package for details. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.