
Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2.75" x 2.75", Matte White, 630PK
Mfr # 05196
Zoro # G023332192
product price:Â $88.79
/pk 630, $0.14/ea
Free Shipping & Returns
Key Features
Label Height
2-3/4 in
Labels per Sheet
9
Color
White
Label Width
2-3/4 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05196
Zoro #
G023332192
UPC #
72782051969
Country of Origin
Mexico
Dimensions
Label Height
2-3/4 in
Label Width
2-3/4 in
Details
Item
Media Label
Labels per Sheet
9
Color
White
Adhesive
Permanent
For Use With
Inkjet Printers, Laser Printers
Self-Adhesive
Yes
Shape
Square
Finish
Matte
Number of Sheets
70
Material
Paper
Description
Make sure your handmade gifts and products stand out with Avery labels that offers the professional finishing touch you need. The print-to-the-edge capability allows you to create bright, eye-catching full-bleed labels with sharp text and crisp images printed right to the edge of the stickers with no border or margin. Sure Feed technology helps deliver a more reliable feed through your printer to prevent print misalignments and paper jams. These printable stickers are quick and easy to apply with the patented Easy Peel label sheets with Pop-up Edge. Simply fold the sheet back to display the label edges for convenient and fast peeling that saves time and avoids label waste. Compatible with both laser and inkjet printers to provide crisp and vivid prints. Avery Design & Print makes it easy to create customized labels from your own home or business. The free browser-based software has everything you need to design gift labels, soap labels, thank you stickers, round stickers for kids, party favor labels, and more. Try it out today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.