
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98207
Zoro #
G0060967
UPC #
071709982072
Country of Origin
Mexico
Dimensions
Tip Size
Broad
Details
Item
Marks-A-Lot(R) Desk-Style Dry Erase Marker
Ink Color
Black
Color
Black
Features
Desk-Style Value Pack—24 for the price of 20!
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Type
Dry Erase
Series
MARKS A LOT®
Product Type
Marks-A-Lot(R) Desk-Style Dry Erase Marker
Weight
1.3 lbs
Marker Grade
General Use
Marker Series
MARKS A LOT®
Description
Marks-A-Lot(R) Desk-Style Dry Erase Marker, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.