Shop AVERY
See all product information
Create Account
Markers, Broad Tip, 12 PK
- Mfr # 08886
- Zoro # G6069355
product price:
$
7.95
/pk of 12, $0.66/ea
Sold in multiples of 144 pks for
$1,144.80
Key Features
Color
Blue
Tip Size
4.8 mm
Marker Tip
Broad
Point Type
Chisel
Weight
0.631 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08886
- Zoro #
- G6069355
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Tip Size
- 4.8 mm
Details
- Item
- Markers
- Color
- Blue
- Marker Tip
- Broad
- Point Type
- Chisel
- Weight
- 0.631 lbs
- Standards
- ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Series
- MARKS A LOT®
- Marker Grade
- General Use
- Marker Series
- MARKS A LOT®
- Marker Ink Type
- Permanent
Description
Avery® MARKS A LOT Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, Dozen
- Won't dry out leave cap off up to 1/2 hour!
- Bold marking, permanent ink provides high visibility.
- Marks on virtually any surface, including cardboard, metal, and plastic.
- Quick drying; water and rub resistant.
- Durable chisel tip (3/16") marks in a variety of widths.
- Low odor.
- Safe for office, school, or home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.