Permanent Marker, Wide, PK12
- Mfr # AVE24147
- Zoro # G722886705
product price:Â
$
38.89
/pk of 12, $3.24/ea
Key Features
Color
Red
Application
Office, Classroom
Standards
ACMI, ASTM D4236
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Smear-Resistant Ink, Water-Resistant Ink
Tip Size
0.625 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE24147
- Zoro #
- G722886705
- UPC #
- 30071709241477
- Country of Origin
- Mexico
Dimensions
- Tip Size
- 0.625 mm
- Fits Chest Size
- Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Smear-Resistant Ink, Water-Resistant Ink
Details
- Color
- Red
- Application
- Office, Classroom
- Standards
- ACMI, ASTM D4236
- Ink Color
- Red
- Features
- Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Smear-Resistant Ink, Water-Resistant Ink
- Marker Tip
- Chisel
- Item
- Permanent Marker
- Toxicity
- Non-Toxic
- Barrel Type
- Wide
- Waterproof
- Water-Resistant
- Series
- Marks-A-Lot
- Pen Tip
- 0.625 in
- Marker Ink Color
- Red
- Erasable
- Non-Erasable
Description
Permanent Marker, Red, Not Applicable, Marker Tip Oversized Chisel, Marker Cap Capped, Barrel Type Wide, Waterproof Water-Resistant, Standards ACMI, ASTM D4236, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.