
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24878
Zoro #
G9760039
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Size
4.8 mm
Details
Item
LRG DeskStyle Permanent Marker,PK12
Color
Black
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Ink Type
Permanent
Weight
0.696 lbs
Series
MARKS A LOT®
Marker Grade
General Use
Description
LRG DeskStyle Permanent Marker,PK12, Markers Brand AVERY, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.