Shop AVERY MARKS A LOT
See all product information
Create Account
Avery Ultra Duty Marks-A-Lot Permanent Markers - 0.5 mm Chisel Marker Point - Black Ink, 6PK
- Mfr # 29842
- Zoro # G823363990
product price:Â
$
25.39
/pk of 6, $4.23/ea
Key Features
Tip Size
0.5 mm Fine
Height
5.91 in
Application
Warehouse
Features
Abrasion Resistant, Break Resistant Tip, Durable Tip, Fade Resistant, Anti-roll Cap, Water Resistant, Built-in Clip, Smear Resistant, Sturdy
Standards
ACMI Certified AP Nontoxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29842
- Zoro #
- G823363990
- UPC #
- 71709298425
- Country of Origin
- China
- Application
- Warehouse
- Features
- Abrasion Resistant, Break Resistant Tip, Durable Tip, Fade Resistant, Anti-roll Cap, Water Resistant, Built-in Clip, Smear Resistant, Sturdy
- Standards
- ACMI Certified AP Nontoxic
- Item
- Permanent Marker
- Ink Color
- Black
- Marker Tip
- Chisel
Dimensions
- Tip Size
- 0.5 mm Fine
- Height
- 5.91 in
- Width
- 2.29 in
- Length
- 3 in
Description
Avery Ultra Duty Marks-A-Lot Permanent Markers - 0.5 mm Chisel Marker Point - Black Ink - 12 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.