Shop AVERY MARKS A LOT
See all product information
Create Account
Avery Ultra Duty Marks-A-Lot Permanent Markers, 1 mm Bullet Marker Point, Black Ink, 6PK
- Mfr # 29840
- Zoro # G423363994
product price:Â
$
18.99
/pk of 6, $3.16/ea
Key Features
Features
Fade Resistant, Smear Resistant, Abrasion Resistant, Break Resistant Tip, Water Resistant, Durable Tip, Sturdy, Built-in Clip, Anti-roll Cap
Height
5.51 in
Length
2.29 in
Application
Construction, Warehouse
Marker Tip
Bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29840
- Zoro #
- G423363994
- UPC #
- 71709298401
- Country of Origin
- China
- Item
- Permanent Marker
- Features
- Fade Resistant, Smear Resistant, Abrasion Resistant, Break Resistant Tip, Water Resistant, Durable Tip, Sturdy, Built-in Clip, Anti-roll Cap
- Application
- Construction, Warehouse
- Marker Tip
- Bullet
- Ink Color
- Black
- Standards
- ACMI Certified AP Nontoxic
Dimensions
- Height
- 5.51 in
- Length
- 2.29 in
- Tip Size
- 1 mm
- Width
- 1.97 in
Description
Heavy-duty for jobsites and harsh conditions, Industrial-grade ink ideal for concrete, wood, metal and more, Durable marker tips resist clogging and are perfect for wet, oily and abrasive surfaces; Bullet point for consistent line widths, Permanent marker ink resistant to water, abrasion and smearing, Useful clip that hooks into lanyards and prevents rolling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.