Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Purple Ink, Dozen
- Mfr # 8884
- Zoro # G604941508
product price:Â
$
31.39
/ea
Key Features
Ink Color
Purple
Features
Water Resistant, Smooth Writing, Low-odor Ink, Non-toxic, Quick-drying Ink, Permanent, Non Washable Ink, Cap-off Ink, Rub Resistant
Marker Point Size
4.7625 mm
Barrel Material
Plastic
Marker Point Style
Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8884
- Zoro #
- G604941508
- UPC #
- 71709088842
- Country of Origin
- Mexico
Dimensions
- Marker Point Size
- 4.7625 mm
Details
- Item
- Permanent Marker
- Ink Color
- Purple
- Features
- Water Resistant, Smooth Writing, Low-odor Ink, Non-toxic, Quick-drying Ink, Permanent, Non Washable Ink, Cap-off Ink, Rub Resistant
- Barrel Material
- Plastic
- Marker Point Style
- Chisel
- Barrel Color
- Purple
Description
Avery marks-a-lot desk-style permanent marker, medium chisel tip, purple ink, dozen won't dry out leave cap off up to hour!! bold marking, permanent ink provides high visibility. Marks on virtually any surface, including cardboard, metal, and plastic. Quick drying; water and rub resistant. Durable chisel tip (1/5") marks in a variety of widths. Low odor. Acmi certified to meet federal standards of nontoxicity; safe for office, school, or home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.