
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08888
Zoro #
G9760337
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Size
4.8 mm
Details
Item
MARKS A LOT Large DeskStyle Perma,PK12
Ink Type
Permanent
Marker Tip
Chisel
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.629 lbs
Marker Series
MARKS A LOT®
Marker Grade
General Use
Description
MARKS A LOT Large DeskStyle Perma,PK12, Markers Brand AVERY, Package Quantity 12
- Won't dry out leave cap off up to 1/2 hour!
- Bold marking, permanent ink provides high visibility.
- Marks on virtually any surface, including cardboard, metal, and plastic.
- Quick drying; water and rub resistant.
- Durable chisel tip (3/16") marks in a variety of widths.
- Low odor.
- Safe for office, school, or home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.