
Matte Clear Address Labels with Sure Feed Technology, Inkjet/Laser, 1.33 x 4, 140PK
Mfr # 08124
Zoro # G423332358
product price:Â $18.49
/pk 140, $0.13/eaKey Features
Finish
Matte
Color
Clear
Adhesive
Permanent
Total Number of Labels
140
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08124
Zoro #
G423332358
UPC #
72782081249
Country of Origin
Mexico
Dimensions
Width
4 in
Height
1.33 in
Details
Finish
Matte
Color
Clear
Adhesive
Permanent
Total Number of Labels
140
Shape
Rectangular
Item
Address Label
Labels per Sheet
14
For Use With
Inkjet, Laser Printers
Number of Sheets
10
Description
Add a sophisticated touch to your envelopes, products, or projects with Avery Matte Clear Address Labels. This pack of printable labels provides a clear solution for elevating ordinary mailing and packaging. These frosted clear labels blend seamlessly on white, textured or light-colored paper, creating a printed-on appearance, perfect for use on glassine bags and vellum envelopes. Backed by Ultrahold permanent adhesive, these Avery address labels stick securely to most smooth surfaces, including paper, cardboard, plastic, glass and painted metals, without curling or falling off. Plus, our patented Easy Peel design makes application a breeze. Simply bend the sheet back to up of the label edges, peel off labels, and apply. The label sheets also feature exclusive Sure Feed technology to help improve print alignment and reduce printer jams and are compatible with both laser and inkjet printers. Customize your labels easily with your own artwork or messaging using Avery Design & Print Online, which offers thousands of Avery label templates and helpful design tools, then print your custom labels on demand. You can also handwrite directly on the labels for quick and easy personalization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.