
Repositionable Address Labels for Inkjet Printers, 1 x 2 5/8, White, 750/Box
Mfr # 58160
Zoro # G104905895
product price:Â $39.55
/eaKey Features
Material
Paper
Label Width
1"
Shape
Rectangle
Total Number of Labels
750
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58160
Zoro #
G104905895
UPC #
72782581602
Country of Origin
Mexico
Dimensions
Label Width
1"
Label Length
2 5/8"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Total Number of Labels
750
Standards
FSC Certified
Color
White
Labels per Sheet
30
Features
Customizable, Jam Resistant, Repositionable
Print Technology
Inkjet
Finishing
Matte
Number of Sheets
25
Number of Labels per Sheet
30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.