Matte Clear Easy Peel Mailing Labels w/ Sure Feed Technology, Inkjet Printers, 2 x 4, Clear, 100PK

  • Mfr # 18663

  • Zoro # G123332115


product price:  $18.49
/pk 100, $0.18/ea

Key Features

Labels per Sheet
10
Height
2 in
Shape
Rectangular
Finish
Matte
Number of Sheets
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18663
Zoro #
G123332115
UPC #
72782186630
Country of Origin
Mexico

Dimensions

Height
2 in
Sheet Size
8.5 in x 11 in
Width
4 in

Details

Labels per Sheet
10
Shape
Rectangular
Finish
Matte
Number of Sheets
10
For Use With
Inkjet Printers
Self-Adhesive
Yes
Adhesive
Permanent
Total Number of Labels
100
Color
Clear
Item
Mailing Label
Material
Paper

Description

All your mailing is easier with these Clear Easy Peel Mailing Labels. Labels virtually disappear on white and light colored surfaces. These labels feature exclusive Avery Sure Feed technology to improve print alignment and avoid jamming. The blue, textured strip on the top of each sheet provides better grip for printer rollers and helps feed the sheet through your printer. Ultrahold permanent adhesive makes sure that these labels stick and stay without peeling, curling or falling off. The Pop-up Edge offers fast peeling--just bend the label sheet to expose the label edge, peel, then fold the sheet back to flat in a jiffy. They're also great as gift tags or as ID and organization labels. Easily import names, addresses and logos and print on your labels with free templates and designs from Avery Design & Print. Get pages of professional-looking labels filled with eye-catching text and graphics.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.