Shop AVERY
See all product information
Create Account
Mini Binder Filler Paper 14230, 5-1/2" x 8-1/2", White, 100 Sheets
- Mfr # 14230
- Zoro # G605301349
product price:Â
$
13.15
/ea
Key Features
Features
Punched
Sheet Size
5 1/2" x 8 1/2"
Number of Holes Punched
7
Number of Sheets
100
Sheet Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14230
- Zoro #
- G605301349
- UPC #
- 77711142305
- Country of Origin
- China
Dimensions
- Sheet Size
- 5 1/2" x 8 1/2"
Details
- Features
- Punched
- Item
- Filler Paper
- Number of Holes Punched
- 7
- Number of Sheets
- 100
- Sheet Color
- White
- Front Ruling Type
- College Ruled
- Compatibility
- 3-Ring/7-Ring Binders
Description
Avery mini binder filler paper 14230, 5-1/2" x 8-1/2", white, 100 sheets always have a place to pen your thoughts. Pre-punched with seven holes to conveniently fit in your three- or seven-ring mini binder. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.