Multi Use Removable Labels, 5/8 in, PK1050
Mfr # 05424
Zoro # G416262297
product price: $7.09
/eaSold in multiples of 18 for $127.62
Key Features
Core Dia.
5/8" x 7/8"
No. of Labels
1050
Shape
Rectangle
Overall Depth
0.688 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05424
Zoro #
G416262297
UPC #
072782054243
Country of Origin
Mexico
Dimensions
Core Dia.
5/8" x 7/8"
Overall Depth
0.688 in
Width
4.62 in
Length
7.19 in
Details
No. of Labels
1050
Shape
Rectangle
Item
Multi Use Removable Labels
Material
Paper
Color
White
Adhesive
Removable
Label Maker Tape Finish
Matte
Description
Multi Use Removable Labels, Package Quantity 1050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.