Shop FUEL STICKERS
See all product information
Create Account
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, SUV, Van, Rentals, Hvy-Dty, 10PK
- Mfr # Z-GCUGOx10
- Zoro # G511363035
product price:Â
$
57.59
/pk of 10, $5.76/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Unleaded Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCUGOx10
- Zoro #
- G511363035
- UPC #
- 608011476991
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Unleaded Gas
- Finish
- Gloss Laminate
- Printed Language
- English
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Self-Adhesive
- Acrylic Emulsion
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive
- Item
- Identification Label
- Application
- Peel & Stick
- UV Resistant
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Label Type
- Peel & Stick
- Product Type
- Fuel Cap Labels
- Preprinted Text
- Unleaded Gas
- Label Color
- White
- Language
- English
Dimensions
- Width
- 2.17 in
- Thickness
- 4.5 mil
- Length
- .82 inch
- Height
- .82 in
Description
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, SUV, Van, Rentals, Hvy-Dty, 10 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.