Name Badge Insert Refills, 3" x 4", White, 300 Inserts/Box
- Mfr # 5392
- Zoro # G104952776
product price:Â
$
60.19
/ea
Key Features
Color
White
Material
Card Stock
Features
Recyclable
Number of Labels per Sheet
6
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5392
- Zoro #
- G104952776
- UPC #
- 72782053925
- Country of Origin
- Mexico
Details
- Item
- Name Badge Label
- Color
- White
- Material
- Card Stock
- Features
- Recyclable
- Number of Labels per Sheet
- 6
- Print Technology
- Laser
- Label Format
- Insert
- Total Number of Labels
- 300
Description
Avery name badge insert refills, 3" x 4", white, 300 inserts/box refill resupplies avery name badge kits so you can make more professional-looking name badges with inkjet or laser printers. Ideal for meetings, seminars, special events, conventions and more. Each sheet is microperforated to tear cleanly, leaving smooth edges. Avery offers many easy-to-use templates for microsoft word and other popular software programs. 7.6 mil thick. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.