Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Name Tag Stickers, White Rectangl, PK100

  • Mfr # 5146

  • Zoro # G002683796


product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 18 for $107.82

Key Features

Length
7.19 in
Width
4.62 in
Color
White
Material
Paper
Depth
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5146
Zoro #
G002683796
UPC #
072782051464
Country of Origin
Mexico

Dimensions

Length
7.19 in
Width
4.62 in
Depth
0.688 in
Label Width
2 11/32"
Label Length
3 3/8"

Details

Item
Name Badge Label
Color
White
Material
Paper
Finish
Matte
Total Number of Sheets
100
Features
Removable, Customizable, Self-adhesive, Curl Resistant
Shape
Rectangle
Adhesive Type
Removable
Number of Labels per Sheet
2
Print Technology
Laser
Total Number of Labels
100

Description

Name Tag Stickers,White Rectangl,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.