Shop AVERY
See all product information
Create Account
Perforated Raffle Tickets, White, 5 Packs x 200 Tickets, 1,000 Total
- Mfr # AVE16154CT
- Zoro # G007203104
product price:Â
$
61.99
/pk of 5, $12.40/ea
Key Features
Color
White
Label Width
1-3/4 in
Number of Labels per Sheet
20
Label Length
5-1/2 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE16154CT
- Zoro #
- G007203104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 1-3/4 in
- Label Length
- 5-1/2 in
Details
- Color
- White
- Item
- Blank Tickets
- Number of Labels per Sheet
- 20
- Finish
- Matte
- Features
- Micro Perforated
- Print Technology
- Inkjet, Laser
Description
Create a buzz for your event or fundraiser by designing professionallooking tickets from your own computer Customizable Tickets with TearAway Stubs are easy to print and offer a professional look with Avery Design and Print, making them perfect for raffles, door prizes, dances, school and church events or fundraisers Brightwhite, uncoated cardstock is printable on both sides Personalize your tickets on one or both sides, and free online templates include automatic ticket numbering for easy recordkeeping The tickets separate cleanly after printing with no scissors required Strong perforations on the stubs ensure they will stay put until your event Lettersize ticket sheets are designed for laser and inkjet printers Each 65 lb sheet contains 10 tickets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.