Shop CREATIVE CONVERTING
See all product information
Create Account
Birthday Beats Disco Ball, Headphones, and Mic w/Vinyl Records and Iridescent Tassels, 36PK
- Mfr # 372838
- Zoro # G912223068
product price:Â
$
75.65
/pk of 36, $2.10/ea
Key Features
Color
Multi-color
Includes
Hanging Cutouts w/ Tassels
Material
Paper
Length
39 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372838
- Zoro #
- G912223068
- UPC #
- 196504129399
- Country of Origin
- China
- Color
- Multi-color
- Includes
- Hanging Cutouts w/ Tassels
- Material
- Paper
Dimensions
- Length
- 39 in
- Width
- 7 in
Description
Transform your space into a disco party with these Birthday Beats Disco Ball, Headphones, and Mic Hanging Dcor with Vinyl Records and Iridescent Tassels! This hanging decor features mini vinyl discs, a disco ball, headphones, and a microphone with tassels at the bottom. The iridescent color will help create a whimsical vibe at any birthday celebration or music-themed event. Hang this decoration in an entryway, against a wall for a photo-taking opportunity, or over a party table to draw attention. The party decoration measures 39 x 7 and will elevate a disco party theme. Sold in packs of 3, each case has 12 packs. Mix and match other items with our coordinating Birthday Beats party supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.