Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Durable ID Labels, True, PK100

  • Mfr # 06579

  • Zoro # G316262120


product price: $58.49
/pk 100, $0.58/ea
Sold in multiples of 5 for $292.45

Key Features

Color
White
Adhesive
Permanent
Width
8.81 in
No. of Labels
100
Core Dia.
5" x 8-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06579
Zoro #
G316262120
UPC #
072782065799
Country of Origin
Mexico

Dimensions

Width
8.81 in
Core Dia.
5" x 8-1/8"
Length
11.31 in
Overall Depth
0.563 in

Details

Color
White
Adhesive
Permanent
No. of Labels
100
Label Maker Tape Finish
Matte
Material
Film
Shape
Rectangle
Item
Permanent Durable ID Labels

Description

Permanent Durable ID Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.